Menu Search
PHILIPS #400G/FL

Lamp, Incandescent; G30; Medium Screw E26; 400W; 120-130V

SKU # 78667714461
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Incandescent
Bulb Shape: G30
Bulb: G-30
Base: Medium Screw (E26)
Watts: 400W
Lamp Style: Globe
Voltage: 120-130V
Lumens: 6645
Average Life - hrs: 800
Length: 5-1/8 in.
Packaging: 60 (Priced per Lamp)

Incandescent; Bulb: G30; Base: Medium Screw E26; 400W; Lamp Style: Globe; 120-130V; Average Life - hrs: 800; Lumens: 6645