PHILIPS #100F20/POSTLT/CL/LL-6/1

Lamp, Incandescent; F20; Medium Screw E26; 100W; 120V

SKU: 78667716844
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Incandescent
Bulb Shape: F20
Bulb: F-20
Base: Medium Screw (E26)
Watts: 100W
Lamp Style: Post Light
Voltage: 120V
Lumens: 1250
Average Life - hrs: 4000
Length: 5-1/8 in.
Packaging: 6 (Priced per Lamp)
Description
Incandescent; Bulb: F20; Base: Medium Screw E26; 100W; Lamp Style: Post Light; 120V; Average Life - hrs: 4000; Lumens: 1250