Menu Search
Incandescent Light Bulbs Lamp, Incandescent; ER30; Medium Screw E26; 50W; 120-130V

PHILIPS #143552

Lamp, Incandescent; ER30; Medium Screw E26; 50W; 120-130V

SKU #78667714355
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Incandescent
Bulb Shape: ER30
Bulb: ER-30
Base: Medium Screw (E26)
Watts: 50W
Lamp Style: Elliptical Reflector
Voltage: 120-130V
Lumens: 400
Average Life - hrs: 2000
Length: 6-3/8 in.
Operating Position: 6 3/8
Packaging: 24 (Priced per Lamp)

Incandescent; Bulb: ER30; Base: Medium Screw E26; 50W; Lamp Style: Elliptical Reflector; 120-130V; Average Life - hrs: 2000; Lumens: 400