PHILIPS #167692

Lamp, Incandescent; BR30; Medium Screw E26; 65W; 120V

SKU: 78667716769
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Incandescent
Bulb Shape: BR30
Bulb: BR-30
Base: Medium Screw (E26)
Watts: 65W
Lamp Style: Spot, Reflector
Voltage: 120V
Average Life - hrs: 2500
Length: 5-3/8 in.
Operating Position: 5 3/8
Packaging: 12 (Priced per Lamp)
Description
Incandescent; Bulb: BR30; Base: Medium Screw E26; 65W; Lamp Style: Spot, Reflector; 120V; Average Life - hrs: 2500