Menu Search

PHILIPS #50BR19/25/SP/LL

Lamp, Incandescent; BR19; Medium Screw E26; 50W; 120V

SKU: 78667716750
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Incandescent
Bulb Shape: BR19
Bulb: BR-19
Base: Medium Screw (E26)
Watts: 50W
Lamp Style: Bulged Reflector, Flood
Voltage: 120V
Average Life - hrs: 2000
Length: 4-1/8 in.
Packaging: 12 (Priced per Lamp)
Description
Incandescent; Bulb: BR19; Base: Medium Screw E26; 50W; Lamp Style: Bulged Reflector, Flood; 120V; Average Life - hrs: 2000