Menu Search

PHILIPS #168054

Lamp, Incandescent; BA9; Candelabra Screw E12; 60W; 120V

SKU: 78667716805
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Incandescent
Bulb Shape: BA9
Bulb: BA-9
Base: Candelabra Screw (E12)
Watts: 60W
Lamp Style: Bent Tip
Voltage: 120V
Lumens: 545
Average Life - hrs: 2000
Length: 4-3/16 in.
Packaging: 12 (Priced per Lamp)
Description
Incandescent; Bulb: BA9; Base: Candelabra Screw E12; 60W; Lamp Style: Bent Tip; 120V; Average Life - hrs: 2000; Lumens: 545