Menu Search
PHILIPS #40BA9C/CL-130V-25/1-PRO

Lamp, Incandescent; BA9; Candelabra Screw E12; 40W; 130V

SKU # 78667714004 Manufacturer Series: PRO
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Incandescent
Bulb Shape: BA9
Bulb: BA-9
Base: Candelabra Screw (E12)
Watts: 40W
Lamp Style: Bent Tip
Voltage: 130V
Lumens: 300
Average Life - hrs: 2000
Length: 4-3/16 in.
Packaging: 25 (Priced per Lamp)

Incandescent; Bulb: BA9; Base: Candelabra Screw E12; 40W; Lamp Style: Bent Tip; 130V; Average Life - hrs: 2000; Lumens: 300