Menu Search
Incandescent Light Bulbs Lamp, Incandescent; BA9.5; Medium Screw E26; 40W; 120V
PHILIPS #BC-40BA9-1/2/F/LL-6/2

Lamp, Incandescent; BA9.5; Medium Screw E26; 40W; 120V

SKU # 78667716821
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Incandescent
Bulb Shape: BA9-1/2
Bulb: BA-9.5
Base: Medium Screw (E26)
Watts: 40W
Lamp Style: Bent Tip
Voltage: 120V
Lumens: 295
Average Life - hrs: 2000
Length: 4-1/16 in.
Packaging: 12 (Priced per Lamp)