Menu Search

PHILIPS #168195

Lamp, Incandescent; BA9.5; Medium Screw E26; 25W; 120V

SKU: 78667716819
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Incandescent
Bulb Shape: BA9-1/2
Bulb: BA-9.5
Base: Medium Screw (E26)
Watts: 25W
Lamp Style: Bent Tip
Voltage: 120V
Average Life - hrs: 2000
Length: 4-1/16 in.
Operating Position: 4 1/16
Packaging: 12 (Priced per Lamp)
Description
Incandescent; Bulb: BA9.5; Base: Medium Screw E26; 25W; Lamp Style: Bent Tip; 120V; Average Life - hrs: 2000