Menu Search
Incandescent Light Bulbs Lamp, Incandescent; A23; Medium Screw E26; 150W; 120-130V

PHILIPS #150A23/CL

Lamp, Incandescent; A23; Medium Screw E26; 150W; 120-130V

SKU #78667737419
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Incandescent
Bulb Shape: A23
Bulb: A-23
Base: Medium Screw (E26)
Watts: 150W
Voltage: 120-130V
Average Life - hrs: 750
Length: 6-5/16 in.
Packaging: 60 (Priced per Lamp)

Incandescent; Bulb: A23; Base: Medium Screw E26; 150W; Lamp Style: ; 120-130V; Average Life - hrs: 750