Menu Search
Incandescent Light Bulbs Lamp, Incandescent; A21; Medium Screw E26; 75W; 120-130V

PHILIPS #293605

Lamp, Incandescent; A21; Medium Screw E26; 75W; 120-130V

SKU #78667729360
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Incandescent
Bulb Shape: A21
Bulb: A-21
Base: Medium Screw (E26)
Watts: 75W
Lamp Style: Rough Vibration Service
Voltage: 120-130V
Average Life - hrs: 1000
Length: 5-7/16 in.
Operating Position: 5 5/16
Packaging: 12 (Priced per Lamp)

Incandescent; Bulb: A21; Base: Medium Screw E26; 75W; Lamp Style: Rough Vibration Service; 120-130V; Average Life - hrs: 1000