Menu Search
Incandescent Light Bulbs Lamp, Incandescent; A21; Medium Screw E26; 67W; 130V

PHILIPS #67A21/99TS-130V

Lamp, Incandescent; A21; Medium Screw E26; 67W; 130V

SKU #78667722197
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Incandescent
Bulb Shape: A21
Bulb: A-21
Base: Medium Screw (E26)
Watts: 67W
Lamp Style: Traffic Signal
Voltage: 130V
Lumens: 610
Average Life - hrs: 8000
Length: 4-7/16 in.
Packaging: 120 (Priced per Lamp)

Incandescent; Bulb: A21; Base: Medium Screw E26; 67W; Lamp Style: Traffic Signal; 130V; Average Life - hrs: 8000; Lumens: 610