Menu Search
Incandescent Light Bulbs Lamp, Incandescent; A21; Medium Screw E26; 50/100/150W; 120V

PHILIPS #169482

Lamp, Incandescent; A21; Medium Screw E26; 50/100/150W; 120V

SKU #78667716948
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Incandescent
Bulb Shape: A21
Bulb: A-21
Base: Medium Screw (E26)
Watts: 50/100/150W
Lamp Style: Standard, Three Way
Voltage: 120V
Color: Soft White
Lumens: 575/1510/2085
Average Life - hrs: 1500
Length: 5-5/16 in.
Operating Position: 5 5/16
Packaging: 12 (Priced per Lamp)

Incandescent; Bulb: A21; Base: Medium Screw E26; 50/100/150W; Lamp Style: Standard, Three Way; 120V; Color: Soft White; Average Life - hrs: 1500; Lumens: 575/1510/2085