Menu Search
Incandescent Light Bulbs Lamp, Incandescent; A21; Medium Screw E26; 100W; 277V
PHILIPS #246611

Lamp, Incandescent; A21; Medium Screw E26; 100W; 277V

SKU # 78667724661
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Incandescent
Bulb Shape: A21
Bulb: A-21
Base: Medium Screw (E26)
Watts: 100W
Lamp Style: Standard, Mine
Voltage: 277V
Average Life - hrs: 1000
Length: 5-5/16 in.
Packaging: 120 (Priced per Lamp)

Incandescent; Bulb: A21; Base: Medium Screw E26; 100W; Lamp Style: Standard, Mine; 277V; Average Life - hrs: 10000