Menu Search
Incandescent Light Bulbs Lamp, Incandescent; A21; Medium Screw E26; 100W; 120-130V

PHILIPS #100A21/35

Lamp, Incandescent; A21; Medium Screw E26; 100W; 120-130V

SKU #78667737411
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Incandescent
Bulb Shape: A21
Bulb: A-21
Base: Medium Screw (E26)
Watts: 100W
Lamp Style: Industrial Service
Voltage: 120-130V
Average Life - hrs: 3500
Length: 5-5/16 in.
Packaging: 60 (Priced per Lamp)

Incandescent; Bulb: A21; Base: Medium Screw E26; 100W; Lamp Style: Industrial Service; 120-130V; Average Life - hrs: 3500