Menu Search
Incandescent Light Bulbs Lamp, Incandescent; A19; Medium Screw E26; 90W; 120V

PHILIPS #100A-90A/EW

Lamp, Incandescent; A19; Medium Screw E26; 90W; 120V

SKU #78667722243
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Incandescent
Bulb Shape: A19
Bulb: A-19
Base: Medium Screw (E26)
Watts: 90W
Lamp Style: Traffic Signal
Voltage: 120V
Lumens: 1445
Average Life - hrs: 750
Length: 4-7/16 in.
Packaging: 48 (Priced per Lamp)