Menu Search
Incandescent Light Bulbs Lamp, Incandescent; A19; Medium Screw E26; 75W; 120-130V

PHILIPS #75A/99

Lamp, Incandescent; A19; Medium Screw E26; 75W; 120-130V

SKU #78667737406
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Incandescent
Bulb Shape: A19
Bulb: A-19
Base: Medium Screw (E26)
Watts: 75W
Lamp Style: Extended Service
Voltage: 120-130V
Lumens: 1070
Average Life - hrs: 2500
Length: 4-7/16 in.
Packaging: 48 (Priced per Lamp)

Incandescent; Bulb: A19; Base: Medium Screw E26; 75W; Lamp Style: Extended Service; 120-130V; Average Life - hrs: 2500; Lumens: 1070