Menu Search
PHILIPS #60A19/R

Lamp, Incandescent; A19; Medium Screw E26; 60W; 120V

SKU # 78667714162
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Red
Type: Incandescent Light Bulb
Bulb Shape: A19
Bulb: A-19
Base: Medium
Watts: 60W
Lamp Style: General Purpose
Voltage: 120V
Average Life - hrs: 1000
Length: 4-7/16
Packaging: 60 (priced per lamp)