Menu Search
Incandescent Light Bulbs Lamp, Incandescent; A19; Medium Screw E26; 60W; 120V

PHILIPS #60A19/B

Lamp, Incandescent; A19; Medium Screw E26; 60W; 120V

SKU #78667714164
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Incandescent
Bulb Shape: A19
Bulb: A-19
Base: Medium Screw (E26)
Watts: 60W
Lamp Style: Standard, General Purpose
Voltage: 120V
Color: Blue
Average Life - hrs: 1000
Length: 4-7/16 in.
Packaging: 60 (Priced per Lamp)