Menu Search
PHILIPS #168740

DuraMax Lamp, Incandescent; A19; Medium Screw E26; 60W; 120V

SKU # 78667716874
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Incandescent
Bulb Shape: A19
Bulb: A-19
Base: Medium Screw (E26)
Watts: 60W
Lamp Style: Standard, General Purpose
Voltage: 120V
Color: Soft White
Lumens: 830
Average Life - hrs: 1500
Length: 4-7/16 in.
Packaging: 48 (Priced per Lamp)

Incandescent; Bulb: A19; Base: Medium Screw E26; 60W; Lamp Style: Standard, General Purpose; 120V; Color: Soft White; Average Life - hrs: 1500; Lumens: 830