Menu Search
Incandescent Light Bulbs Lamp, Incandescent; A19; Medium Screw E26; 50W; 130V

PHILIPS #50A/RS-12/2

Lamp, Incandescent; A19; Medium Screw E26; 50W; 130V

SKU #78667710470
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Incandescent
Bulb Shape: A19
Bulb: A-19
Base: Medium Screw (E26)
Watts: 50W
Lamp Style: Standard
Voltage: 130V
Lumens: 480
Average Life - hrs: 1000
Length: 4.43 in. (112.5mm)
Packaging: 12/Case

Incandescent; Bulb: A19; Base: Medium Screw E26; 50W; Lamp Style: Standard; 130V; Average Life - hrs: 1000; Lumens: 480