Menu Search
Incandescent Light Bulbs Lamp, Incandescent; A19; Medium Screw E26; 50W; 120-130V

PHILIPS #374033

Lamp, Incandescent; A19; Medium Screw E26; 50W; 120-130V

SKU #78667737403
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Incandescent
Bulb Shape: A19
Bulb: A-19
Base: Medium Screw (E26)
Watts: 50W
Lamp Style: Rough Service
Voltage: 120-130V
Lumens: 500
Average Life - hrs: 1000
Length: 3-15/16 in.
Packaging: 120 (Priced per Lamp)

Incandescent; Bulb: A19; Base: Medium Screw E26; 50W; Lamp Style: Rough Service; 120-130V; Average Life - hrs: 1000; Lumens: 500