Menu Search
Incandescent Light Bulbs Lamp, Incandescent; A19; Medium Screw E26; 25W; 24V

PHILIPS #25A-24V

Lamp, Incandescent; A19; Medium Screw E26; 25W; 24V

SKU #78667714152
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Incandescent
Bulb Shape: A19
Bulb: A-19
Base: Medium Screw (E26)
Watts: 25W
Lamp Style: Standard, General Purpose
Voltage: 24V
Lumens: 320
Average Life - hrs: 1000
Length: 4.25 in.
Packaging: 60 (Priced per Lamp)

Incandescent; Bulb: A19; Base: Medium Screw E26; 25W; Lamp Style: Standard, General Purpose; 24V; Average Life - hrs: 1000; Lumens: 320