Menu Search
Incandescent Light Bulbs Lamp, Incandescent; A19; Medium Screw E26; 25W; 120V

PHILIPS #25A/TR

Lamp, Incandescent; A19; Medium Screw E26; 25W; 120V

SKU #78667742758
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Incandescent
Bulb Shape: A19
Bulb: A-19
Base: Medium Screw (E26)
Watts: 25W
Voltage: 120V
Color: Transparent Red
Average Life - hrs: 3000
Length: 3-15/16 in.
Operating Position: 3 15/16
Packaging: 6

Incandescent; Bulb: A19; Base: Medium Screw E26; 25W; Lamp Style: ; 120V; Color: Transparent Red; Average Life - hrs: 3000