Menu Search

PHILIPS #25A/RS

Lamp, Incandescent; A19; Medium Screw E26; 25W; 120-130V

SKU: 78667737386
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Incandescent
Bulb Shape: A19
Bulb: A-19
Base: Medium Screw (E26)
Watts: 25W
Lamp Style: Rough Service
Voltage: 120-130V
Lumens: 235
Average Life - hrs: 1000
Length: 3-15/16 in.
Operating Position: 3 15/16
Packaging: 120 (Priced per Lamp)
Description
Incandescent; Bulb: A19; Base: Medium Screw E26; 25W; Lamp Style: Rough Service; 120-130V; Average Life - hrs: 1000; Lumens: 235