Menu Search
Incandescent Light Bulbs Lamp, Incandescent; A15; Medium Screw E26; 40W; 120V

PHILIPS #135657

Lamp, Incandescent; A15; Medium Screw E26; 40W; 120V

SKU #78667713565
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Incandescent
Bulb Shape: A15
Bulb: A-15
Base: Medium Screw (E26)
Watts: 40W
Lamp Style: Standard, Fan
Voltage: 120V
Color: Natural Blue
Lumens: 340
Average Life - hrs: 1500
Length: 3.5 in.
Packaging: 12 (Priced per Lamp)

Incandescent; Bulb: A15; Base: Medium Screw E26; 40W; Lamp Style: Standard, Fan; 120V; Color: Natural Blue; Average Life - hrs: 1500; Lumens: 340