Menu Search
Incandescent Light Bulbs Incandescent, S11, Intermediate Screw E17, 40W, 120V
PHILIPS #BC40S11N/1/TP-

Incandescent, S11, Intermediate Screw E17, 40W, 120V

SKU # 78667721216
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Incandescent
Bulb Shape: S11
Bulb: S-11
Base: Intermediate Screw (E17)
Watts: 40W
Lamp Style: Straight, High Intensity
Voltage: 120V
Lumens: 440
Average Life - hrs: 500
Length: 2.25 in.
Packaging: 16 (Priced per Lamp)

Incandescent; Bulb: S11; Base: Intermediate Screw E17; 40W; Lamp Style: Straight, High Intensity; 120V; Average Life - hrs: 500; Lumens: 440