Menu Search
Incandescent Light Bulbs Incandescent, PAR38, Medium Skirt E26, 100W, 120V
PHILIPS #100PAR/G

Incandescent, PAR38, Medium Skirt E26, 100W, 120V

SKU # 78667720186
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Incandescent
Bulb Shape: PAR38
Bulb: PAR-38
Base: Medium Skirted (E26)
Watts: 100W
Lamp Style: Flood, Reflector
Voltage: 120V
Average Life - hrs: 2000
Length: 5-5/16 in.
Packaging: 6

Incandescent; Bulb: PAR38; Base: Medium Skirt E26; 100W; Lamp Style: Flood, Reflector; 120V; Average Life - hrs: 2000