Menu Search
Incandescent Light Bulbs Incandescent, ER30, Medium Screw E26, 75W, 120V

PHILIPS #75ER30-120

Incandescent, ER30, Medium Screw E26, 75W, 120V

SKU #78667714353
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Incandescent
Bulb Shape: ER30
Bulb: ER-30
Base: Medium Screw (E26)
Watts: 75W
Lamp Style: Elliptical Reflector
Voltage: 120V
Lumens: 660
Average Life - hrs: 2000
Length: 6-3/8 in.
Packaging: 24 (Priced per Lamp)

Incandescent; Bulb: ER30; Base: Medium Screw E26; 75W; Lamp Style: Elliptical Reflector; 120V; Average Life - hrs: 2000; Lumens: 660