Menu Search
Incandescent Light Bulbs Incandescent, A19, Medium Screw E26, 60W, 120V

PHILIPS #60A19/G

Incandescent, A19, Medium Screw E26, 60W, 120V

SKU #78667714163
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Incandescent
Bulb Shape: A19
Bulb: A-19
Base: Medium Screw (E26)
Watts: 60W
Lamp Style: Standard, General Purpose
Voltage: 120V
Average Life - hrs: 1000
Length: 4-7/16 in.
Packaging: 60 (Priced per Lamp)

Incandescent; Bulb: A19; Base: Medium Screw E26; 60W; Lamp Style: Standard, General Purpose; 120V; Average Life - hrs: 1000