Menu Search
Incandescent Light Bulbs Incandescent, A15, Medium Screw E26, 40W, 120V
PHILIPS #BC40A15/LL-12/

Incandescent, A15, Medium Screw E26, 40W, 120V

SKU # 78667729999
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Incandescent
Bulb Shape: A15
Bulb: A-15
Base: Medium Screw (E26)
Watts: 40W
Lamp Style: Home Appliance
Voltage: 120V
Lumens: 400
Average Life - hrs: 1750
Length: 3.5 in.
Operating Position: 3 1/2
Packaging: 240 (Priced per Lamp)

Incandescent; Bulb: A15; Base: Medium Screw E26; 40W; Lamp Style: Home Appliance; 120V; Average Life - hrs: 1750; Lumens: 400