You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
PHILIPS LIGHTING #125BR40/120V

Lamp, Incandescent; BR40; Medium Screw E26; 125W; 120V

SKU # 78667741675
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Incandescent
Bulb Shape: BR40
Bulb: BR-40
Base: Medium Screw (E26)
Watts: 125W
Lamp Style: Infrared, Heat Lamp Reflector
Voltage: 120V
Color: Clear
Length: 6.5 in.
Operating Position: 6 1/2
Packaging: 4 (Priced per Lamp)

Incandescent; Bulb: BR40; Base: Medium Screw E26; 125W; Lamp Style: Infrared, Heat Lamp Reflector; 120V; Color: Clear