You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
PHILIPS LIGHTING #168088

Lamp, Incandescent; BA9; Candelabra Screw E12; 60W; 120V

SKU # 78667716808
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Watts: 60W
Lumens: 550
Type: Incandescent Decorative Light Bulb
Bulb Shape: BA9
Bulb: BA-9
Base: Candelabra
Lamp Style: Bent Tip
Voltage: 120V
Average Life - hrs: 2000
Length: 4-3/16
Operating Position: 4 3/16
Packaging: 12 (priced per lamp)