You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
PHILIPS LIGHTING #75A/RH/TF120-130V

Lamp, Incandescent; A21; Medium Screw E26; 75W; 120-130V

SKU # 78667741527
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Incandescent
Bulb Shape: A21
Bulb: A-21
Base: Medium Screw (E26)
Watts: 75W
Lamp Style: Silicone Coated, Rough Service
Voltage: 120-130V
Lumens: 1000
Average Life - hrs: 1000
Length: 5-5/16 in.
Operating Position: 5 5/16
Packaging: 12 (Priced per Lamp)

Incandescent; Bulb: A21; Base: Medium Screw E26; 75W; Lamp Style: Silicone-Coated, Rough Service; 120-130V; Average Life - hrs: 1000; Lumens: 1000