You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
PHILIPS LIGHTING #100A-130V-120/1-PRO

Lamp, Incandescent; A19; Medium Screw E26; 100W; 130V

SKU # 78667713999 Manufacturer Series: PRO
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Incandescent
Bulb Shape: A19
Bulb: A-19
Base: Medium Screw (E26)
Watts: 100W
Lamp Style: Standard, General Purpose
Voltage: 130V
Lumens: 1600
Average Life - hrs: 750
Length: 4-7/16 in.
Packaging: 120 (Priced per Lamp)

Incandescent; Bulb: A19; Base: Medium Screw E26; 100W; Lamp Style: Standard, General Purpose; 130V; Average Life - hrs: 750; Lumens: 1600