You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PHILIPS LIGHTING #60A/AGRO-12/1

Incandescent Lamp, 60W, Medium E26, A19, Arbitrary

SKU # 78667714424
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Incandescent Lamp
Bulb Shape: Arbitrary
Bulb: A-19
Base: Medium (E26)
Watts: 60W
Voltage: 120V
Finish: Softone Pink
Lumens: 795 lm
Color Temperature: 2610K
Operating Position: Universal