Menu Search
Incandescent Light Bulbs Lamp, Incandescent; R20; Medium Screw E26; 45W; 130V

OSRAM SYLVANIA LAMPS #45R20/130V

Lamp, Incandescent; R20; Medium Screw E26; 45W; 130V

SKU #04613515699
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Incandescent
Bulb Shape: R20
Bulb: R-20
Base: Medium Screw (E26)
Watts: 45W
Lamp Style: Flood, Reflector
Voltage: 130V
Beam Spread - deg: 45 Degrees
Average Life - hrs: 2000
Length: 3.94 in.
Packaging: 60
Candlepower - CBCP: 490

Incandescent; Bulb: R20; Base: Medium Screw E26; 45W; Lamp Style: Flood, Reflector; 130V; Average Life - hrs: 2000