OSRAM SYLVANIA LAMPS #150PAR46/3NSP-125-130V

Lamp, Incandescent; PAR46; Medium Side Prong; 150W; 130V

SKU: 04613515375
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Incandescent
Bulb Shape: PAR46
Bulb: PAR-46
Base: Medium Side Prong
Watts: 150W
Lamp Style: Parabolic Aluminized Reflector, Narrow Spotlight
Voltage: 130V
Finish: Clear
Average Life - hrs: 2000
Length: 4 in.
Packaging: 12 (Priced per Lamp)
Description
Incandescent; Bulb: PAR46; Base: Medium Side Prong; 150W; Lamp Style: Parabolic Aluminized Reflector, Narrow Spotlight; 130V; Finish: Clear; Average Life - hrs: 2000