Menu Search
OSRAM SYLVANIA LAMPS #40B10C/T/BL/2PK-120V

Lamp, Incandescent; B10; Candelabra Screw E12; 40W; 120V

SKU # 04613513681
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Incandescent
Bulb Shape: B10
Bulb: B-10
Base: Candelabra Screw (E12)
Watts: 40W
Lamp Style: Blunt Tip
Voltage: 120V
Color: Warm White
Lumens: 360
Color Temperature: 2850K
Average Life - hrs: 1500
Length: 3.63 in.
CRI: 100
Packaging: 12/Case

Incandescent; Bulb: B10; Base: Candelabra Screw E12; 40W; Lamp Style: Blunt Tip; 120V; Color: Warm White; Average Life - hrs: 1500; Lumens: 360; Color Temperature: 2850K

Additional Info: Filament: C-7A, Lamp OD: 1.25 in.