Menu Search
Incandescent Light Bulbs Lamp, Incandescent; A19; Medium Screw E26; 60W; 120V

OSRAM SYLVANIA LAMPS #60A/RS/SL/RP-120V

Lamp, Incandescent; A19; Medium Screw E26; 60W; 120V

SKU #04613510503
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Incandescent
Bulb Shape: A19
Bulb: A-19
Base: Medium Screw (E26)
Watts: 60W
Lamp Style: Standard
Voltage: 120V
Lumens: 555
Average Life - hrs: 1000
Length: 4.44 in.
Packaging: 12/Case

Incandescent; Bulb: A19; Base: Medium Screw E26; 60W; Lamp Style: Standard; 120V; Average Life - hrs: 1000; Lumens: 555