Menu Search
Incandescent Light Bulbs Incandescent Lamp, 40 W, 120 V, S-11 Bulb, E17 Base, 500 hrs, 2.25 in. L, 2850K

OSRAM SYLVANIA LAMPS #40S11N/BL-120V

Incandescent Lamp, 40 W, 120 V, S-11 Bulb, E17 Base, 500 hrs, 2.25 in. L, 2850K

SKU #04613513607
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Airport Incandescent Light Bulb
Bulb Shape: S11
Bulb: S-11
Base: E17
Watts: 40W
Voltage: 120V
Lumens: 109
Color Temperature: 2850K
Average Life - hrs: 500
Length: 3.85 in.