Menu Search
Incandescent Light Bulbs Incandescent, A19, Medium Screw E26, 60W, 120V
OSRAM SYLVANIA LAMPS #60A/4/RP-120V

Incandescent, A19, Medium Screw E26, 60W, 120V

SKU # 04613511180
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Incandescent
Bulb Shape: A19
Bulb: A-19
Base: Medium Screw (E26)
Watts: 60W
Lamp Style: Standard
Voltage: 120V
Color: Warm White
Lumens: 870
Color Temperature: 2850K
Average Life - hrs: 1000
Length: 4.43 in. (112.5mm)
CRI: 100
Operating Position: Universal

Incandescent; Bulb: A19; Base: Medium Screw E26; 60W; Lamp Style: Standard; 120V; Color: Warm White; Average Life - hrs: 1000; Lumens: 870; Color Temperature: 2850K

Additional Info: Filament: CC-8, Lamp OD: 2.38 in., Light Center Length: 3.13 in.