Menu Search
Incandescent Light Bulbs Incandescent, T3.25, Ba9s, 2.6W, 130V
MULTICOMP #AUG-95

Incandescent, T3.25, Ba9s, 2.6W, 130V

SKU # 43405398935
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Incandescent
Bulb Shape: T3-1/4
Bulb: T-3.25
Base: BA9s
Watts: 2.6W
Lamp Style: Tubular
Voltage: 130V
Average Life - hrs: 2000
Length: 1.19 in.
Packaging: 10

Incandescent; Bulb: T3.25; Base: Ba9s; 2.6W; Lamp Style: Tubular; 130V; Average Life - hrs: 2000

Additional Info: Current Rating: 25 mA, Shape: Round