Menu Search
Incandescent Light Bulbs Lamp, Incandescent; A19; Medium Screw E26; 60W; 130V
HALCO LIGHTING #76019/A19FR60/VS

Lamp, Incandescent; A19; Medium Screw E26; 60W; 130V

SKU # 80715498993
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Incandescent
Bulb Shape: A19
Bulb: A-19
Base: Medium Screw (E26)
Watts: 60W
Lamp Style: Rough Vibration Service
Voltage: 130V
Beam Spread - deg: Omni Directional
Finish: Frosted
Lumens: 640
Average Life - hrs: 2500
Length: 4.3 in.
CRI: 99
Operating Position: Universal
Packaging: 120

Incandescent; Bulb: A19; Base: Medium Screw E26; 60W; Lamp Style: Rough Vibration Service; 130V; Finish: Frosted; Average Life - hrs: 2500; Lumens: 640