GENERAL ELECTRIC #1000-130V

Incandescent, PS52, Mogul Screw E39, 1000W, 130V

SKU: 43403098991
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Incandescent
Bulb Shape: PS52
Bulb: PS-52
Base: Mogul Screw (E39)
Watts: 1000W
Lamp Style: A-line
Voltage: 130V
Color: Warm White
Lumens: 23740
Color Temperature: 2700K
Average Life - hrs: 1000
Length: 9.5 in.
Packaging: 12/Case
Description
Incandescent; Bulb: PS52; Base: Mogul Screw E39; 1000W; Lamp Style: A-Line; 130V; Color: Warm White; Average Life - hrs: 1000; Lumens: 23740; Color Temperature: 2700K