Menu Search
Search
GE CURRENT, A DAINTREE COMPANY #1450

Miniature Lamp, 1W, G-3 1/2, Min. Bay. (BA9s) Base, 24V, 0.94 in., 3000 hrs

SKU # 04316827263
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Incandescent Light Bulb
Bulb Shape: G3-1/2
Bulb: G-3.5
Base: Miniature Bayonet (BA9s)
Watts: 1W
Lamp Style: Indicator
Voltage: 24V
Amps: 0.035A
Lumens: 3
Average Life - hrs: 3000
Length: 0.94 in.
Packaging: 50/Case

Additional Info: Filament: C-2F, 9 Lumen/Watt, Bulb Material: Lead glass, Mean Spherical Candlepower: 0.230 cd, Diameter: 0.43 in.