Menu Search
Search
GE CURRENT, A DAINTREE COMPANY #65R/FL/MI-TWIN

Lamp, Incandescent; BR30; Medium Screw E26; 65W; 120V

SKU # 04316818011
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Incandescent
Bulb Shape: BR30
Bulb: BR-30
Base: Medium Screw (E26)
Watts: 65W
Lamp Style: Reflector, Indoor
Voltage: 120V
Color: Soft White
Lumens: 700
Color Temperature: 2600K
Average Life - hrs: 2000
Length: 5.37 in.
Packaging: 6 (Priced per Lamp)

Incandescent; Bulb: BR30; Base: Medium Screw E26; 65W; Lamp Style: Reflector, Indoor; 120V; Color: Soft White; Average Life - hrs: 2000; Lumens: 700; Color Temperature: 2600K

Additional Info: Diameter: 3.75 in.