Menu Search
Search
GE CURRENT, A DAINTREE COMPANY #75A/RS/130-PK6

Lamp, Incandescent; A19; Medium Screw E26; 75W; 130V

SKU # 04316872530
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Incandescent
Bulb Shape: A19
Bulb: A-19
Base: Medium Screw (E26)
Watts: 75W
Lamp Style: Standard, Industrial Rough Service
Voltage: 130V
Color: Warm White
Lumens: 740
Color Temperature: 2800K
Average Life - hrs: 2000
Length: 4.13 in.
Packaging: 6/Case

Incandescent; Bulb: A19; Base: Medium Screw E26; 75W; Lamp Style: Standard, Industrial Rough Service; 130V; Color: Warm White; Average Life - hrs: 2000; Lumens: 740; Color Temperature: 2800K

Additional Info: Diameter: 1.25 in.