Menu Search
Search
GE CURRENT, A DAINTREE COMPANY #4422

Incandescent Lamp, 35 W, 12.8 V, PAR36 Bulb, Screw Terminals Base, 300 hrs, 2.75 in. L

SKU # 04316824542
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Sealed Beam Light Bulb
Base: Screw Terminals
Lamp Style: Tractor
Voltage: 12.8V
Length: 2.75 in.
Packaging: (priced per lamp)