Menu Search
Incandescent Light Bulbs Incandescent Light Bulb, 60W, Torpedo Tip Bulb, Candelabra (E12) Base, 2000 hrs, 3.50 in. L, 2700K

FEIT ELECTRIC #60CTC

Incandescent Light Bulb, 60W, Torpedo Tip Bulb, Candelabra (E12) Base, 2000 hrs, 3.50 in. L, 2700K

SKU #01780100671
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Incandescent Light Bulb
Bulb: Torpedo Tip
Base: Candelabra (E12)
Watts: 60W
Lamp Style: Chandelier and Decorative
Voltage: 130V
Color Temperature: 2700K
Average Life - hrs: 2000
Length: 3.5 in.

Additional Info: Dimmable